- Tapered Roller Bearing Set
- 19 1/4" ID x 24.995" OD x 3 5/16" Wide
- Class 3
| Cone Width | 3 5/16 in |
| One-Row Radial Rating C90 | 92700 lbf |
| Static Load Rating [Max] | 871000 lbf |
| I.D. | 19 1/4 in |
| Shaft Fillet Radius [Max] | 1/4 in |
| Series | LM772700 |
| Housing Fillet Radius [Max] | 0.13 in |
| Assembly | TS |
| O.D. | 24.995 in |
| K Factor | 1.24 |
| Tolerance | Class 3 (Precision) |
| Cup Width | 2 7/16 in |
| Housing Shoulder Diameter | 24.15 in |
| Cone/Cup | Cup/Cone |
| Weight | 140.049 LB |
| EAN or UPC | 53893686974 |

