Timken Co.
M231610DA
Tapered Roller Bearing Double Cup with Spherical Outside Diameter
Item #101195213
- Series M231600 Double Cup
- 8 3/4" OD x 3" Wide
- 0.030" Maximum Housing Fillet Radius
- Spherical Outside Diameter
- Standard Tolerance
| Series | M231600 |
| Material | Steel |
| Cone Width | N/A |
| O.D. Type | Spherical |
| Origin | Cups |
| Cup Type | Double Cup |
| Cup Width | 3 in |
| I.D. | N/A |
| O.D. | 8.75 in |
| Radial Rating | 20318.2 lbf |
| Bearing Type | Double Cup |
| Housing Fillet Radius [Max] | 0.03 in |
| Enclosure | N/A |
| K Factor | 1.75647 |
| Tolerance | Standard |
| Weight | 9.68 LB |
| EAN or UPC | 53893526461 |
