- Removable Outer Ring - Straight
- 40 mm ID x 68 mm OD x 21 mm Wide
- w/Oil Hole
- Open
| Bore Type | Tapered Bore |
| Cage Material | Brass/Bronze |
| Tolerance | Special Tolerance (SP) |
| Enclosure | Open |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Self Aligning | No |
| Bearing Design | Removable Outer Ring – Straight |
| Capacity | High Capacity |
| Oil Hole | w/Oil Hole |
| No. of Rows | 2 |
| O.D. | 68 mm |
| End Type | Open End |
| I.D. | 40 mm |
| Precision Ground | Yes |
| Weight | 0.66 LB |
| EAN or UPC | 87796190863 |

