- Non-Separable
- 20 mm ID x 42 mm OD x 30 mm Wide
- w/Oil Hole
- Double Sealed
| I.D. | 20 mm |
| End Type | Open End |
| Enclosure | Double Sealed |
| No. of Rows | 2 |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Self Aligning | No |
| O.D. | 42 mm |
| Cage Material | Cageless |
| Bearing Design | Non-Separable |
| Oil Hole | w/Oil Hole |
| Bore Type | Round Bore, Metric Type |
| Capacity | High Capacity |
| Precision Ground | Yes |
| Weight | 0.188 LB |
| EAN or UPC | 87796182080 |

