- Non-Separable
- 25 mm ID x 47 mm OD x 30 mm Wide
- w/Oil Hole
- Double Sealed
| Oil Hole | w/Oil Hole |
| O.D. | 47 mm |
| Precision Ground | Yes |
| I.D. | 25 mm |
| Capacity | High Capacity |
| Radial Internal Clearance Specification | Normal Clearance |
| Self Aligning | No |
| No. of Rows | 2 |
| Cage Material | Cageless |
| End Type | Open End |
| Bearing Design | Non-Separable |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Double Sealed |
| Weight | 0.231 LB |

