- Model 400 Single Point Lubricator
- Complete Unit
- 250 cc
- Motorized, Controlled Drive
- Mill Grease, NLGI 2
description
- Filled with Timken Premium Mill Grease
applications
- Milling
- Steel mills
- Paper mills
- Foundries
- Cement plants
- Power generation
- Off-road applications
- Mineral processing
- Aluminum mills
features
- Delivers small, consistent amounts of grease or oil
- Powered by electrochemical reactions or electromechanical drive units
- Interchangeable with other brands
- Can be filled with nine Timken-formulated greases or more than 120 types of commercial lubricants
- Not all greases listed
| NLGI No. | 2 |
| Thickener Type | Calcium Complex |
| Lubricant Type | Mill |
| Component | Complete Unit |
| Lubricator Type | Single Point |
| Reservoir Capacity | 250 cc |
| Pressure [Max] | 75 psi |
| Model | 400 |
| Drive Type | Motorized, Controlled Drive |
| Temperature Range [Min] | 14 °F |
| Description | Filled with Timken Premium Mill Grease |
| Temperature Range [Max] | 122 °F |
| Weight | 2.113 LB |
| EAN or UPC | 53893983905 |

