- 3.375" Shaft, 4.75" Base to Center, Triple Ring Seals, Press Fit, Fixed Open (FXOP) Type
applications
- Conveyors
- Mining
- Metal mills
- Pulp and paper mills
| Inch/Metric | Inch |
| Housing Construction | 2 Piece |
| Stabilizing Ring | SR-21-18 |
| Housing No. | FSAF318 |
| Triple Seal |
LER191 LER112 |
| Adapter Assembly | N/A |
| Bolt Hole Length | 2 1/4 in |
| Bolt Holes | 2 |
| Shaft Dia. | 3.375 in |
| Base Width | 4 3/8 in |
| Housing Height | 9 3/16 in |
| Base Length | 15 1/2 in |
| Bolt Hole Spacing Range [Max] | 13 1/2 in |
| Locking Device | Press Fit |
| Lock Nut | AN18 |
| Bolt Size | 3/4 in |
| Base Height | 2 in |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Shaft Diameter - Large End | 4 1/8 in |
| Overall Width | 7 in |
| Bearing Type | Spherical Roller Bearing |
| Static Load Rating [Max] | 125700 lbf |
| Lock Washer | W18 |
| Shaft Diameter - Small End | 3 3/8 in |
| Bearing Insert | 22318 |
| Bolt Hole Spacing Range [Min] | 12 in |
| Bolt Hole Spacing | 12 3/4 in |
| Dynamic Load Rating | 102900 lbf |
| Series | SAF223 Series |
| End Type | Open End |
| Seal Type | Triple Ring Seals |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Size | 2 1/4 in |
| Bearing Design | Fixed Open (FXOP) |
| Weight | 92.0 LB |
| EAN or UPC | 87796075016 |

