- 4.5625" Shaft, 6.3125" Base to Center, Triple Ring Seals, Press Fit, Fixed Open (FXOP) Type
applications
- Conveyors
- Mining
- Metal mills
- Pulp and paper mills
| Lubrication | Relubricatable |
| Housing Height | 12 1/2 in |
| Base Height | 2 1/2 in |
| Housing Material | Cast Iron |
| Stabilizing Ring | SR-0-24 |
| Mounted Unit Duty | Heavy-Duty |
| Base Length | 21 1/4 in |
| Bolt Hole Spacing | 17 5/8 in |
| Overall Width | 8 3/8 in |
| Shaft Diameter - Small End | 4 9/16 in |
| Lock Nut | AN24 |
| Locking Device | Press Fit |
| Bearing Design | Fixed Open (FXOP) |
| Seal Type | Triple Ring Seals |
| Lock Washer | W24 |
| Bolt Size | 1 in |
| Bolt Hole Length | 3 3/4 in |
| Bolt Hole Spacing Range [Max] | 18 1/4 in |
| Inch/Metric | Inch |
| Bearing Type | Spherical Roller Bearing |
| Housing Construction | 2 Piece |
| Series | SAF223 Series |
| Static Load Rating [Max] | 245200 lbf |
| Adapter Assembly | N/A |
| Shaft Diameter - Large End | 5 5/16 in |
| Dynamic Load Rating | 185400 lbf |
| Bearing Insert | 22324 |
| Triple Seal |
LER119 LER127 |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Bolt Holes | 4 |
| Housing No. | SAF324 |
| Bolt Hole Size | 3 3/4 in |
| Base Width | 6 1/4 in |
| Shaft Dia. | 4.5625 in |
| Weight | 195.0 LB |
| EAN or UPC | 87796075115 |

