- 3.1875" Shaft, 4.75" Base to Center, Triple Ring Seals, Adapter Mount, Fixed Open (FXOP) Type
applications
- Conveyors
- Mining
- Metal mills
- Pulp and paper mills
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Max] | 13 1/2 in |
| Bolt Holes | 4 |
| Bearing Design | Fixed Open (FXOP) |
| Housing No. | SAF618 |
| Bolt Size | 3/4 in |
| Static Load Rating [Max] | 125700 lbf |
| Seal Type | Triple Ring Seals |
| Series | SAF226 Series |
| Pillow Block Type | Thru-Bolt |
| Bearing Insert | 22318K |
| Bearing Type | Spherical Roller Bearing |
| Lock Washer | W18 |
| Overall Width | 7 in |
| Dynamic Load Rating | 102900 lbf |
| Shaft Dia. | 3.1875 in |
| Base Length | 15 1/2 in |
| Base Width | 4 3/8 in |
| Adapter Assembly | SNW-118 |
| Base Height | 2 in |
| End Type | Open End |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 12 3/4 in |
| Triple Seal | LER188 |
| Bolt Hole Size | 2 1/4 in |
| Bolt Hole Length | 2 1/4 in |
| Mounted Unit Duty | Heavy-Duty |
| Inch/Metric | Inch |
| Lock Nut | AN18 |
| Housing Height | 9 3/16 in |
| Housing Construction | 2 Piece |
| Stabilizing Ring | SR-21-18 |
| Locking Device | Adapter Mounted |
| Weight | 90.0 LB |
| EAN or UPC | 87796075009 |

