Timken Co.
SAF22228L FXCL
SAF222 Series Cast Iron 4-Bolt Spherical Roller Pillow Block
Item #101756851
- 5.3125" Shaft, 6" Base to Center, Triple Ring Seals, Press Fit, Fixed Closed (FXCL) Type
applications
- Conveyors
- Mining
- Metal mills
- Pulp and paper mills
| Static Load Rating [Max] | 209200 lbf |
| Bolt Holes | 4 |
| End Type | Closed End |
| Shaft Diameter - Small End | 5 5/16 in |
| Locking Device | Press Fit |
| Dynamic Load Rating | 145300 lbf |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing Range [Max] | 17 1/8 in |
| Housing Material | Cast Iron |
| Stabilizing Ring | SR-28-0 |
| Base Length | 20 1/8 in |
| Bolt Hole Length | 3 3/8 in |
| Bearing Type | Spherical Roller Bearing |
| Bolt Size | 1 in |
| Triple Seal |
LER127 LER144 |
| Lubrication | Relubricatable |
| Series | SAF222 Series |
| Pillow Block Type | Thru-Bolt |
| Housing No. | SAF228 |
| Seal Type | Triple Ring Seals |
| Bolt Hole Size | 3 3/8 in |
| Base Width | 5 7/8 in |
| Shaft Dia. | 5.3125 in |
| Bearing Design | Fixed Closed (FXCL) |
| Bolt Hole Spacing | 16 9/16 in |
| Bolt Hole Spacing Range [Min] | 16 in |
| Adapter Assembly | N/A |
| Bearing Insert | 22228 |
| Housing Height | 11 3/4 in |
| Shaft Diameter - Large End | 6 1/4 in |
| Overall Width | 7 3/4 in |
| Inch/Metric | Inch |
| Housing Construction | 2 Piece |
| Base Height | 2 3/8 in |
| Lock Washer | W28 |
| Lock Nut | AN28 |
| Weight | 149.0 LB |
| EAN or UPC | 87796155541 |
