Timken Co.
SAF22240L FLOP
SAF222 Series Cast Iron 4-Bolt Spherical Roller Pillow Block
Item #105011496
- 7.625" Shaft, 8.25" Base to Center, Triple Ring Seals, Press Fit, Float Open (FLOP) Type
applications
- Conveyors
- Mining
- Metal mills
- Pulp and paper mills
| Lubrication | Relubricatable |
| Base Height | 3 3/8 in |
| Dynamic Load Rating | 300000 lbf |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing Range [Max] | 25 in |
| Housing No. | SAF240 |
| Triple Seal |
LER164 LER175 |
| Bearing Insert | 22240 |
| Bolt Holes | 4 |
| Shaft Dia. | 7.625 in |
| Base Length | 29 1/2 in |
| Base Width | 8 in |
| Bolt Hole Spacing Range [Min] | 22 1/2 in |
| Bearing Design | Float Open (FLOP) |
| Shaft Diameter - Large End | 8 3/4 in |
| Shaft Diameter - Small End | 7 5/8 in |
| Seal Type | Triple Ring Seals |
| Bolt Hole Length | 5 in |
| Bolt Size | 1 1/4 |
| Locking Device | Press Fit |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 23 3/4 in |
| Housing Construction | 2 Piece |
| Lock Nut | AN40 |
| Lock Washer | W40 |
| Bolt Hole Size | 5 in |
| Housing Height | 17 3/16 in |
| End Type | Open End |
| Overall Width | 10 13/16 in |
| Inch/Metric | Inch |
| Adapter Assembly | N/A |
| Bearing Type | Spherical Roller Bearing |
| Stabilizing Ring | SR-40-34 |
| Pillow Block Type | Thru-Bolt |
| Static Load Rating [Max] | 455500 lbf |
| Series | SAF222 Series |
| Weight | 420.0 LB |
