Timken Co.
SAF22244L FLOP
SAF222 Series Cast Iron 4-Bolt Spherical Roller Pillow Block
Item #105012618
- 8.3125" Shaft, 9.5" Base to Center, Triple Ring Seals, Press Fit, Float Open (FLOP) Type
applications
- Conveyors
- Mining
- Metal mills
- Pulp and paper mills
| Bearing Insert | 22244 |
| Pillow Block Type | Thru-Bolt |
| Bolt Holes | 4 |
| Base Width | 8 3/4 in |
| Shaft Dia. | 8.3125 in |
| Locking Device | Press Fit |
| Shaft Diameter - Large End | 9 9/16 in |
| Overall Width | 11 1/2 in |
| Lubrication | Relubricatable |
| Housing Construction | 2 Piece |
| Bolt Hole Size | 5 1/4 in |
| Base Height | 3 3/4 in |
| Adapter Assembly | N/A |
| Bolt Hole Spacing Range [Min] | 24 3/4 in |
| Lock Washer | W44 |
| Bolt Size | 1 1/2 |
| Housing Height | 19 5/8 in |
| Lock Nut | N44 |
| Base Length | 32 3/4 in |
| Stabilizing Ring | SR-44-38 |
| Bearing Type | Spherical Roller Bearing |
| Shaft Diameter - Small End | 8 5/16 in |
| Bolt Hole Spacing | 26 5/16 in |
| Bolt Hole Length | 5 1/4 in |
| Static Load Rating [Max] | 524000 lbf |
| Mounted Unit Duty | Heavy-Duty |
| Seal Type | Triple Ring Seals |
| Triple Seal |
LER170 LER179 |
| Inch/Metric | Inch |
| Bolt Hole Spacing Range [Max] | 27 7/8 in |
| Dynamic Load Rating | 349300 lbf |
| Bearing Design | Float Open (FLOP) |
| Housing Material | Cast Iron |
| Housing No. | SAF244 |
| End Type | Open End |
| Series | SAF222 Series |
| Weight | 590.0 LB |
