Timken Co.
SAF22320L FLCL
SAF223 Series Cast Iron 2-Bolt Spherical Roller Pillow Block
Item #105055716
- 3.8125" Shaft, 5.25" Base to Center, Triple Ring Seals, Press Fit, Float Closed (FLCL) Type
applications
- Conveyors
- Mining
- Metal mills
- Pulp and paper mills
| Triple Seal |
LER106 LER118 |
| Series | SAF223 Series |
| Bolt Hole Spacing Range [Max] | 14 1/2 in |
| Housing Height | 10 1/4 in |
| Static Load Rating [Max] | 170000 lbf |
| Shaft Dia. | 3.8125 in |
| Inch/Metric | Inch |
| Bearing Insert | 22320 |
| Lock Washer | W20 |
| Housing No. | SAF320 |
| Locking Device | Press Fit |
| Lubrication | Relubricatable |
| Bolt Hole Size | 2 3/4 in |
| Base Width | 4 3/4 in |
| Bearing Type | Spherical Roller Bearing |
| Bolt Holes | 2 |
| Bolt Size | 3/4 in |
| Bolt Hole Spacing Range [Min] | 13 1/4 in |
| Bearing Design | Float Closed (FLCL) |
| End Type | Closed End |
| Shaft Diameter - Large End | 4 1/2 in |
| Bolt Hole Length | 2 3/4 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 13 7/8 in |
| Housing Material | Cast Iron |
| Shaft Diameter - Small End | 3 13/16 in |
| Dynamic Load Rating | 131700 lbf |
| Seal Type | Triple Ring Seals |
| Stabilizing Ring | SR-24-20 |
| Adapter Assembly | N/A |
| Overall Width | 7 3/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Base Length | 16 1/2 in |
| Lock Nut | AN20 |
| Base Height | 2 1/8 in |
| Housing Construction | 2 Piece |
| Weight | 109.0 LB |
