- 4.9375" Shaft, 6" Base to Center, Triple Ring Seals, Adapter Mount, Fixed Open (FXOP) Type
applications
- Conveyors
- Mining
- Metal mills
- Pulp and paper mills
| Pillow Block Type | Thru-Bolt |
| Bolt Holes | 4 |
| Stabilizing Ring | SR-28-0 |
| Bolt Size | 1 in |
| Seal Type | Triple Ring Seals |
| Housing Construction | 2 Piece |
| Overall Width | 7 3/4 in |
| Inch/Metric | Inch |
| Bearing Design | Fixed Open (FXOP) |
| Locking Device | Adapter Mounted |
| Housing Height | 11 3/4 in |
| Shaft Dia. | 4.9375 in |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Length | 3 3/8 in |
| Lubrication | Relubricatable |
| Lock Nut | AN28 |
| Adapter Assembly | SNW-28 |
| Static Load Rating [Max] | 209200 lbf |
| Bolt Hole Spacing Range [Max] | 17 1/8 in |
| Housing No. | SAF528 |
| Lock Washer | W28 |
| Dynamic Load Rating | 145300 lbf |
| Bolt Hole Size | 3 3/8 in |
| Bolt Hole Spacing Range [Min] | 16 in |
| Housing Material | Cast Iron |
| Series | SAF225 Series |
| Base Length | 20 1/8 in |
| End Type | Open End |
| Bearing Insert | 22228K |
| Base Height | 2 3/8 in |
| Bolt Hole Spacing | 16 9/16 in |
| Triple Seal | LER122 |
| Base Width | 5 7/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Weight | 159.0 LB |
| EAN or UPC | 87796161481 |

