- 4.875" Shaft, 4.9375" Base to Center, Triple Ring Seals, Press Fit, Fixed Open (FXOP) Type
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Mounted Unit Duty | Heavy-Duty |
| Bearing Type | Spherical Roller Bearing |
| Series | SAF222 Series |
| Housing Material | Steel |
| Shaft Dia. | 4.875 in |
| Bolt Hole Spacing Range [Max] | 14 1/2 in |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Press Fit |
| Base Width | 4 3/4 in |
| Lubrication | Relubricatable |
| Bolt Holes | 4 |
| Base Height | 2 in |
| Bolt Hole Spacing | 13 9/16 in |
| Bearing Design | Fixed Open (FXOP) |
| Inch/Metric | Inch |
| Seal Type | Triple Ring Seals |
| Housing Height | 9 9/16 in |
| Housing Construction | 2 Piece |
| Base Length | 16 1/2 in |
| End Type | Open End |
| Weight | 81.0 LB |
| EAN or UPC | 87796075733 |

