- 7" Shaft, 6.6875" Base to Center, Triple Ring Seals, Press Fit, Float Closed (FLCL) Type
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Inch/Metric | Inch |
| Housing Material | Steel |
| Seal Type | Triple Ring Seals |
| Base Height | 2 5/8 in |
| End Type | Closed End |
| Pillow Block Type | Thru-Bolt |
| Base Length | 22 in |
| Mounted Unit Duty | Heavy-Duty |
| Housing Construction | 2 Piece |
| Bolt Holes | 4 |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Min] | 17 3/8 in |
| Bearing Design | Float Closed (FLCL) |
| Housing Height | 13 5/16 in |
| Locking Device | Press Fit |
| Base Width | 6 1/4 in |
| Bolt Hole Spacing Range [Max] | 19 1/4 in |
| Shaft Dia. | 7 in |
| Bolt Hole Spacing | 18 5/16 in |
| Series | SAF222 Series |
| Bearing Type | Spherical Roller Bearing |
| Weight | 210.0 LB |

