- 4.9375" Shaft, 6" Base to Center, Triple Ring Seals, Adapter Mount, Float Closed (FLCL) Type
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Triple Ring Seals |
| Series | SAF225 Series |
| Housing Construction | 2 Piece |
| Inch/Metric | Inch |
| Locking Device | Adapter Mounted |
| Base Length | 20 1/8 in |
| End Type | Closed End |
| Bolt Holes | 4 |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Max] | 17 1/8 in |
| Bolt Hole Spacing | 16 9/16 in |
| Bearing Design | Float Closed (FLCL) |
| Housing Material | Steel |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Heavy-Duty |
| Base Width | 5 7/8 in |
| Base Height | 2 3/8 in |
| Housing Height | 11 3/4 in |
| Shaft Dia. | 4.9375 in |
| Bolt Hole Spacing Range [Min] | 16 in |
| Weight | 159.0 LB |

