- SNP Series Adapter Sleeve
- 11 1/2" Shaft Size
- Use w/23200K Series Roller Bearings
| Series | SNP |
| Locking Device | P64 |
| Bearing Series | 23200K Series |
| Shaft Dia. | 11.5 in |
| Lock Nut | N064 |
| Oil Hole | w/o Oil Hole |
| Length | 258.000 mm |
| Weight | 85.0 LB |
| EAN or UPC | 87796162297 |

