- SNW-19 Series Adapter Sleeve
- 3 15/16" Shaft Size
- Use w/1200K & 1300K Series Ball Bearings, 22200K Series Roller Bearings
| Series | SNW-19 |
| Bearing Series | 1300K Series, 22200K Series, 1200K Series |
| Locking Device | W19 |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 3.9375 in |
| Lock Nut | AN19 |
| Weight | 4.0 LB |

