- Radial Bearing
- 400 mm ID x 650 mm OD x 200 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
| Bearing Type | Radial Bearing |
| Radial Internal Clearance | Normal |
| Ring Modification | W40I - Case Hardened Inner Ring |
| Bore Type | Tapered Bore |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 400 mm |
| O.D. | 650 mm |
| Enclosure | Unsealed |
| Weight | 544.0 LB |
| EAN or UPC | 87796140929 |

