- Series 30203 Single Cone
- 0.6693" Straight Bore
- 0.472" Wide
- 0.040" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Width | 0.472 in |
| Cone Type | Single Cone |
| Cup Width | N/A |
| Radial Rating | 1151.8 lbf |
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| I.D. | 0.6693 in |
| Shaft Fillet Radius [Max] | 0.040 in |
| Enclosure | Open |
| Material | Steel |
| Origin | Cones |
| Series | 30203 |
| Tolerance | Standard |
| K Factor | 1.693042 |
| O.D. | N/A |
| Weight | 0.133 LB |
| EAN or UPC | 53893243429 |

