- Series 33108 Single Cup
- 2.953" OD x 20.5 mm Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| K Factor | 1.643008 |
| Tolerance | Standard |
| Series | 33108 |
| I.D. | N/A |
| Material | Steel |
| O.D. | 2.953 in |
| Cone Width | N/A |
| Origin | Cups |
| Enclosure | N/A |
| Housing Fillet Radius [Max] | 0.06 in |
| Cup Width | 20.5 mm |
| Cup Type | Single Cup |
| O.D. Type | Straight |
| Bearing Type | Single Cup |
| Radial Rating | 4749.9 lbf |
| Weight | 0.395 LB |
| EAN or UPC | 53893259765 |

