- Ceran FG Food Grade Grease
- 5 gal Pail
applications
- Plain and anti-friction bearings, rollers and guides, pump bearings, and hot and cold applications
- Food and food-related industry operating under severe conditions (high load, high temperature, water, dust)
- Very suitable to lubricate pelleting presses used in the feed industry (pet food, sugar beet): KAHL, PROMILL, CPM, UMT, VAN AARSEN...)
features
- Superior corrosion protection
- Extreme pressure and anti-wear properties
- Reduces consumption
- Heavy-duty, multi-purpose premium grease based on calcium complex technology and medicinal white oil
- Long service life
- High load carrying properties
- Superior mechanical stability
- Ensures long machine life while reducing contamination problems as required by the Hazard Analysis and Critical Control Point System (HACCP)
compliances
- 0
| Container Size | 5 gal |
| NLGI No. | 2 |
| Color | White |
| Family Name | Ceran FG Food Grade Grease |
| Container Type | Pail |
| Weight | 43.0 LB |

