- Multis Complex Grease
- 14 oz Cartridge
- Synthetic, Lithium Complex Grease
applications
- Ideal for use in both automotive and industrial applications where high temperature is combined with steam or wet environments
- Use where low temperature pumpability is required
features
- Long life at high temperatures
- Excellent adhesive, extreme pressure, anti-rust, and anti-corrosive properties
- Very low starting and running torque at low temperatures
- Increased protection against water
- Reduced wear under heavy loads
- Excellent pumpability at low temperatures
- Always avoid contamination of the grease by dust and/or dirt when applying
- Preferably use a pneumatic pump system or cartridges
compliances
- 0
| NLGI No. | 2 |
| Container Size | 14 oz |
| Container Type | Cartridge |
| Lubricant Type | Synthetic, Lithium Complex Grease |
| Family Name | Multis Complex Grease |
| Weight | 1.04 LB |

