TotalEnergies
NEVASTANE0HTAW110#
Nevastane® HT/AW Food Machinery Grease
Item #102075147
-
Drop Ship Only -
HACCP Friendly
- 120 lb Keg
- NLGI 0
- Aluminum Complex
- Provides Excellent Bearing Lubrication
- Meets FDA 178.3570 and USDA H1
description
- White grease based on a white oil, a polymer, and an aluminum complex thickener.
applications
- Plant wide, general-purpose grease
- Bearings
- Pivots
features
- Wide temperature range
- Antiwear properties
- Water washout resistance
- Nonstaining
- Clear, thin film
- Mechanical stability
- Non-toxic: Will not cause adverse health effects
compliances
- 0
| Container Type | Keg |
| Application | Food Machinery, Bearings |
| Water-Resistant | Yes |
| Flash Point | 224 °C |
| ASTM Drop Point | 200 °C |
| Container Size | 120 lb |
| NLGI No. | 0 |
| Lubricant Type | Food Grade |
| Temperature Range [Min] | 0 °F |
| Base Oil | Aluminum |
| Additives | Wear Resistant, Corrision Inhibited, & Wear Protection |
| Temperature Range [Max] | 350 °F |
| Family Name | Nevastane® Grease |
| Series | Nevastane® HT/AW |
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| Weight | 131.0 LB |
-
Drop Ship Only -
HACCP Friendly


