Fully synthetic, food-grade lubricant with synthetic hydrocarbon base stocks and high performance additives that provide excellent protection against high temperatures and loads while at the same time offering low temperature fluidity.
applications
Industrial equipment in the food processing industry
High pressure hydraulic systems
Low and high speed bearings
Airline lubricators
Nevastane SL 32
Guides and chains
Parallel shafts and bevel gears
Worm gears and other heavily loaded gear sets
features
Extended drain intervals
Higher film strength
Rust and oxidation protection
Antiwear protection
Antifoam
Compatible with elastomers and seals
compliances
0
Flash Point
480 °F
USDA/FDA
NSF H1, FDA 21 CFR 178.3570
Container Type
Keg
Pour Point
-15 °F
Fire Point
545 °F
Base Oil
Synthetic
Container Size
16 gal
Family Name
Nevastane® Food Grade Oil
Application
Food processing equipment
ISO Viscosity Grade
ISO-460
SAE No.
140
Weight
262.5 LB
Drop Ship Only
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back