TotalEnergies
NEVASTANESFG2
Nevastane® White Food Grade Grease
Item #101867565
-
No Air Shipping -
HACCP Friendly
- Nevastane® SFG Grease
- 12 oz Aerosol Can
description
- Offers superior performance with fully synthetic, PAO-base oil and state-of-the-art complex calcium sulfonate soap thickener.
applications
- Hot and cold applications
- Food processing plant machinery
- Plain and antifriction bearings
- Rollers and guides
- Pump bearings
features
- High load carrying properties
- Wide temperature range (-40 °C to 200 °C)
- Superior mechanical stability
- Superior thermal stability
- Long service life
- Resists wash-off
- Less makeup grease required
- Non-toxic: Will not cause adverse health effects
compliances
- 0
| NLGI No. | 2 |
| Container Size | 12 oz |
| Container Type | Aerosol |
| Application | Anti-Friction Bearings in All Types of Industries, Pump Bearings, Plain Bearings, Hot & Cold Applications |
| Family Name | Nevastane® Grease |
| Color | Ivory |
| Base Oil | Synthetic |
| ASTM Drop Point | 300 °C |
| Weight | 0.916 LB |
-
No Air Shipping -
HACCP Friendly


