Skip to content Skip to navigation menu
TPI Corp.CQH2

CQH2

Portable Utility Light, Quartz Halogen Series
Item #104191714
  • Portable Utility Light, Quartz Halogen Series
  • w/Cart Base
  • Standard Duty
  • 120 Volts
  • 1000 W
  • 22,000 Lumens
  • 2 Bulbs Included
+ Show More + Show Less
TPI Corp.CQH2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Portable Utility Light, Quartz Halogen Series
  • w/Cart Base
  • Standard Duty
  • 120 Volts
  • 1000 W

features

  • Yellow and black powder coating finish
  • 15' long 18/3 SJT, 120 V cordset with grounded plug
  • Shades swivel 300° horizontally and 210° vertically
  • On/Off switch on each lighthead
  • Weatherproof aluminum die-cast heads

includes

  • 500 W bulb

compliances

  • 0
No. of Bulbs 2
Watts 1,000 W
Type Quartz Halogen
Bulb Included
Average Bulb Life 2000 h
Style Cart Base
Max. Lumens 22,000 lumens
Duty Standard
Weight 37.0 LB
EAN or UPC 686334479882
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison