- Commercial Surface Mounted Ceiling Heater
- Fan Forced-Electric Element
- 6,826 Btu
- 9.6 A
- 208 V
| Heater Type | Fan Forced - Electric Element |
| Height | 8 9/16 in |
| Heater Style | Surface Mounted Ceiling Heater |
| Amps | 9.6 A |
| Recommended Mounting Heights- Indoor | Up to 12' |
| Phase | Single Phase |
| Width | 16 3/4 in |
| Housing Material | Powder Coated 20 ga. grill |
| BTUs | 6826 Btu |
| Air Movement | 425 ft3/min |
| kW | 2 w |
| Temperature Rise | 15 °F |
| Weight | 32.0 LB |
| EAN or UPC | 686334367516 |

