- FHK-Series Portable Electric Infrared Heater
- 6,826 Btu
- 4.2 A
- 480 V
- Single Phase
| Reflector Pattern | 60° Symmetrical |
| Amps | 4.2 A |
| Heater Type | Electric Infrared |
| Heater Style | Portable |
| Portable Type | Stand |
| BTUs | 6826 Btu |
| kW | 2 w |
| Phase | Single Phase |
| Weight | 17.0 LB |
| EAN or UPC | 686334881753 |

