- Positive Pressure Gas Infrared Tube Heater
- Straight Tube
- 40' Tube Length
- Mounted Overhead
- for Natural Gas
features
- Reflector end caps and tubulator baffles for increased efficiency
- Corrosion-resistant powder coated enclosure
- Aluminum reflectors adjustable to 45°
- U-tube
- Natural gas
- 120 V control hot surface ignition
- Differential air pressure switch
- Outside combustion air collar
- Fixed air shutter per BTU and gas input
- Flame site lens viewing from the floor
- Fully assembled burner
- Operational indicator lights
- Alumi-therm combustion tube
- Hot rolled black steel emitter tube
compliances
- 0
| Heater Type | Gas Infrared U-Tube Heater |
| BTU/H Input | 100000 |
| Overall Length | 23.75 ft |
| Gas Type | Natural Gas |
| Tube Length | 40 ft |
| Heater Style | Mounted Overhead |
| Mounting Heights | 13 ft to 23 ft |
| Weight | 204.0 LB |
| EAN or UPC | 686334479042 |

