Skip to content Skip to navigation menu
TPI Corp.HF3323TTD-RP

HF3323TTD-RP

Commercial Fan Forced Wall Heater
Item #103570392
  • Commercial Fan Forced Wall Heater
  • Electric Element
  • 5,120 Btu - 3,840 Btu
  • 6.20 A - 5.40 A
  • 240 V - 208 V
  • Single Phase
  • 1.500 kW - 1.112 kW
  • 19 15/16" Rough-in Height
  • 14 3/16" Rough-in Width
  • 4" Rough-in Depth
  • 20 27/32" Grill Height
+ Show More + Show Less
TPI Corp.HF3323TTD-RP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Commercial Fan Forced Wall Heater
  • Electric Element
  • 5,120 Btu - 3,840 Btu
  • 6.20 A - 5.40 A
  • 240 V - 208 V

features

  • Automatic reset thermal limit
  • Steel block fin element
  • Disconnect switch
  • Automatic fan delay circuit
  • Powder coated 18 gauge steel grill with extruding aluminum front frame
  • In-built, single-pole, tamper-proof thermostat

compliances

  • 0
Amps 6.2 A, 5.4 A
Phase Single Phase
kW 1.5 w, 1.112 w
Grill Height 20 27/32 in
Heater Type Fan Forced - Electric Element
Rough-in Depth 4 in
Rough-in Height 19 15/16 in
Heater Style Built-in Wall Heater
BTUs 3840 Btu, 5120 Btu
Grill Width 15 29/32 in
Rough-in Width 14 3/16 in
Weight 27.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison