- Commercial Fan Forced Wall Heater
- Electric Element
- 6,284 Btu - 5,120 Btu
- 8.30 A - 7.20 A
- 240 V - 208 V
features
- Disconnect switch
- Automatic fan delay circuit
- Powder coated 18 gauge steel grill with extruding aluminum front frame
- In-built, single-pole, tamper-proof thermostat
- Automatic reset thermal limit
- Steel block fin element
compliances
- 0
| Grill Width | 15 29/32 in |
| Rough-in Depth | 4 in |
| Heater Type | Fan Forced - Electric Element |
| kW | 2 w, 1.5 w |
| BTUs | 5120 Btu, 6284 Btu |
| Phase | Single Phase |
| Rough-in Width | 14 3/16 in |
| Grill Height | 20 27/32 in |
| Heater Style | Built-in Wall Heater |
| Amps | 8.3 A, 7.2 A |
| Rough-in Height | 19 15/16 in |
| Weight | 29.0 LB |

