- Illuminated Fluorescent Magnifiers
- w/Clamp-On / Bolt-On Base
- 120 Volts
- 22 W
- 1,800 Lumens
features
- Spring activated arm with On/Off rocker switch
- Base assembly can clamp on or bolt on to a flat surface up to 2" thick
- Three-wire, grounded, 8' cordset and molded plug
- Convenience outlet – can be used for an electrical connection up to 5 A
- Three diopter lens
includes
- 22 W T-9 circline fluorescent lamp
compliances
- 0
| Watts | 22 W |
| Max. Lumens | 1,800 lumens |
| No. of Bulbs | 1 |
| Overall Reach | 25 in |
| Style | Clamp-On / Bolt-On |
| Type | Fluorescent |
| Bulb | Included |
| Average Bulb Life | 16000 h |
| Weight | 9.0 LB |
| EAN or UPC | 686334442381 |

