- 3/4" Shaft Dia
- Head Type D
- Buna Pump Seal
| Manufacturer Part No. | PW2Z-3188,P-18008-0601 |
| Metal Parts Material | Brass |
| Pressure | 200 psi |
| Shaft Dia. | 0.75 in |
| Elastomers Material | Buna |
| Washer Material | Carbon |
| Spring Material | Stainless Steel |
| Temperature Range [Max] | 225 °F |
| Pump Name Plate Data | Head Assembly for PS-437 |
| Temperature Range [Min] | -40 °F |
| Seat Material | None |
| Head Type | D |
| Weight | 0.188 LB |

