Skip to content Skip to navigation menu
U.S. Seal ManufacturingPS-1080

PS-1080

Pump Seal
Item #101695306
  • 5/8" Shaft Dia
  • 1.25" Seat OD
  • Head Type C
  • Seat Type 1
  • Neoprene Pump Seal
U.S. Seal ManufacturingPS-1080
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/8" Shaft Dia
  • 1.25" Seat OD
  • Head Type C
  • Seat Type 1
  • Neoprene Pump Seal
Temperature Range [Min] -10 °F
Washer Material Carbon
Shaft Dia. 0.625 in
Elastomers Material Neoprene
Seat O.D. 1.25 in
Metal Parts Material Stainless Steel
Spring Material Stainless Steel
Seat Type 1
Temperature Range [Max] 175 °F
Head Type C
Pressure 200 psi
Seat Material Ni-Resist
Weight 0.188 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison