Skip to content Skip to navigation menu
U.S. Seal ManufacturingPS-154

PS-154

Pump Seal
Item #101694996
  • 1 1/4" Shaft Dia
  • Head Type C
  • Buna Pump Seal
U.S. Seal ManufacturingPS-154
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/4" Shaft Dia
  • Head Type C
  • Buna Pump Seal
Elastomers Material Buna
Seat Type N/A
Head Type C
Temperature Range [Min] -40 °F
Seat O.D. N/A
Washer Material Carbon
Spring Material Stainless Steel
Pressure 200 psi
Metal Parts Material Stainless Steel
Seat Material None
Shaft Dia. 1.25 in
Temperature Range [Max] 225 °F
Weight 0.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison