- 1 3/8" Shaft Dia
- Head Type C
- Buna Pump Seal
| Metal Parts Material | Stainless Steel |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 225 °F |
| Seat Type | N/A |
| Elastomers Material | Buna |
| Spring Material | Stainless Steel |
| Pressure | 200 psi |
| Head Type | C |
| Shaft Dia. | 1.375 in |
| Washer Material | Carbon |
| Seat Material | None |
| Seat O.D. | N/A |
| Weight | 0.313 LB |

