Skip to content Skip to navigation menu
U.S. Seal ManufacturingPS-181

PS-181

Pump Seal
Item #101696600
  • 5/8" Shaft Dia
  • Plate Seat OD
  • Head Type C
  • Seat Type 20
  • Neoprene Pump Seal
U.S. Seal ManufacturingPS-181
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/8" Shaft Dia
  • Plate Seat OD
  • Head Type C
  • Seat Type 20
  • Neoprene Pump Seal
Shaft Dia. 0.625 in
Pressure 200 psi
Elastomers Material Neoprene
Seat Material Cast Iron
Head Type C
Seat Type 20
Metal Parts Material Plated Steel
Seat O.D. N/A
Spring Material Plated Steel
Washer Material Carbon
Temperature Range [Max] 175 °F
Temperature Range [Min] -10 °F
Weight 0.188 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison