Skip to content Skip to navigation menu
U.S. Seal ManufacturingPS-182

PS-182

Pump Seal
Item #101697227
  • 3/4" Shaft Dia
  • Plate Seat OD
  • Head Type C
  • Seat Type 20
  • Neoprene Pump Seal
U.S. Seal ManufacturingPS-182
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4" Shaft Dia
  • Plate Seat OD
  • Head Type C
  • Seat Type 20
  • Neoprene Pump Seal
Elastomers Material Neoprene
Spring Material Plated Steel
Seat Material Cast Iron
Pressure 200 psi
Head Type C
Metal Parts Material Plated Steel
Seat Type 20
Seat O.D. N/A
Temperature Range [Min] -10 °F
Shaft Dia. 0.75 in
Washer Material Carbon
Temperature Range [Max] 175 °F
Weight 0.188 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison