- 2" Shaft Dia
- Head Type D
- Buna Pump Seal
| Seat Material | None |
| Seat Type | N/A |
| Washer Material | Carbon |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 2 in |
| Metal Parts Material | Brass |
| Seat O.D. | N/A |
| Elastomers Material | Buna |
| Temperature Range [Max] | 225 °F |
| Head Type | D |
| Spring Material | Stainless Steel |
| Manufacturer Part No. | 52-118-510-803 |
| Pressure | 200 psi |
| Weight | 0.5 LB |

