Skip to content Skip to navigation menu
U.S. Seal ManufacturingPS-208

PS-208

Pump Seal
Item #101696493
  • 7/8" Shaft Dia
  • Head Type C
  • Buna Pump Seal
U.S. Seal ManufacturingPS-208
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/8" Shaft Dia
  • Head Type C
  • Buna Pump Seal
Head Type C
Pressure 200 psi
Washer Material Carbon
Seat Material None
Temperature Range [Max] 225 °F
Temperature Range [Min] -40 °F
Elastomers Material Buna
Shaft Dia. 0.875 in
Metal Parts Material Stainless Steel
Seat O.D. N/A
Spring Material Stainless Steel
Seat Type N/A
Weight 0.188 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison