- 5" Shaft Dia
- 6" Seat OD
- Head Type K
- Seat Type 3
- Buna Pump Seal
| Manufacturer Part No. | 52-115-055-801, 52-238-383-801 |
| Head Type | K |
| Pressure | 50 psi |
| Spring Material | Stainless Steel |
| Metal Parts Material | Stainless Steel |
| Temperature Range [Max] | 225 °F |
| Seat O.D. | 6 in |
| Temperature Range [Min] | -40 °F |
| Seat Material | Ni-Resist |
| Washer Material | Carbon |
| Elastomers Material | Buna |
| Shaft Dia. | 5 in |
| Seat Type | 3 |
| Weight | 1.25 LB |

