Skip to content Skip to navigation menu
U.S. Seal ManufacturingPS-251

PS-251

Pump Seal
Item #101704831
  • 1" Shaft Dia
  • 1.625" Seat OD
  • Head Type E
  • Seat Type 3
  • Buna Pump Seal
U.S. Seal ManufacturingPS-251
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Shaft Dia
  • 1.625" Seat OD
  • Head Type E
  • Seat Type 3
  • Buna Pump Seal
Temperature Range [Min] -40 °F
Head Type E
Shaft Dia. 1 in
Seat Material Ni-Resist
Elastomers Material Buna
Manufacturer Part No. 925-7509
Seat Type 3
Temperature Range [Max] 225 °F
Metal Parts Material Brass
Spring Material Stainless Steel
Washer Material Carbon
Pressure 200 psi
Seat O.D. 1.625 in
Weight 0.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison