- 3 5/8" Shaft Dia
- 4.5" Seat OD
- Head Type U
- Seat Type 3
- Buna Pump Seal
| Seat Type | 3 |
| Elastomers Material | Buna |
| Metal Parts Material | Brass |
| Seat O.D. | 4.5 in |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 225 °F |
| Spring Material | Stainless Steel |
| Head Type | U |
| Washer Material | Carbon |
| Seat Material | Ni-Resist |
| Pressure | 50 psi |
| Shaft Dia. | 3.625 in |
| Manufacturer Part No. | 08-210-902-03-027 |
| Weight | 1.23 LB |

