- 1 1/4" Shaft Dia
- 1.875" Seat OD
- Head Type T
- Seat Type 3
- Neoprene Pump Seal
| Temperature Range [Min] | -10 °F |
| Head Type | T |
| Seat O.D. | 1.875 in |
| Washer Material | Carbon |
| Temperature Range [Max] | 175 °F |
| Seat Material | Ni-Resist |
| Pressure | 50 psi |
| Seat Type | 3 |
| Shaft Dia. | 1.25 in |
| Elastomers Material | Neoprene |
| Manufacturer Part No. | 52-106-286-801 |
| Metal Parts Material | Plated Steel |
| Spring Material | Stainless Steel |
| Weight | 0.25 LB |

