Skip to content Skip to navigation menu
U.S. Seal ManufacturingPS-3100

PS-3100

Pump Seal
Item #101697728
  • 1" Shaft Dia
  • Special Seat OD
  • Head Type N
  • Seat Type Special
  • Neoprene Pump Seal
U.S. Seal ManufacturingPS-3100
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Shaft Dia
  • Special Seat OD
  • Head Type N
  • Seat Type Special
  • Neoprene Pump Seal
Pump Name Plate Data Champion Dishwasher
Washer Material Molded Plastic
Temperature Range [Max] 175 °F
Elastomers Material Neoprene
Pressure 50 psi
Seat Material Ni-Resist
Seat O.D. N/A
Temperature Range [Min] -10 °F
Seat Type N/A
Spring Material Stainless Steel
Shaft Dia. 1 in
Metal Parts Material Brass
Head Type N
Weight 0.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison