Skip to content Skip to navigation menu
Pump Seal

PS-322

Pump Seal
Item #101706451
  • 2 3/4" Shaft Dia
  • 3.5" Seat OD
  • Head Type K
  • Seat Type 3
  • Buna Pump Seal
Pump Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 3/4" Shaft Dia
  • 3.5" Seat OD
  • Head Type K
  • Seat Type 3
  • Buna Pump Seal
Manufacturer Part No. 52-109-719-802
Washer Material Carbon
Temperature Range [Min] -40 °F
Seat O.D. 3.5 in
Spring Material Stainless Steel
Shaft Dia. 2.75 in
Pressure 50 psi
Metal Parts Material Stainless Steel
Seat Material Ni-Resist
Elastomers Material Buna
Pump Name Plate Data NSWG, NSWV, SERIES 300
Seat Type 3
Temperature Range [Max] 225 °F
Head Type K
Weight 0.875 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison