Skip to content Skip to navigation menu
U.S. Seal ManufacturingPS-416

PS-416

Pump Seal
Item #101705272
  • 1 1/4" Shaft Dia
  • Head Type D
  • Buna Pump Seal
  • w/o Spring Holder
U.S. Seal ManufacturingPS-416
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/4" Shaft Dia
  • Head Type D
  • Buna Pump Seal
  • w/o Spring Holder
Pressure 200 psi
Seat Material None
Temperature Range [Max] 225 °F
Metal Parts Material Brass
Pump Name Plate Data Head Assembly for PS-976
Seat Type N/A
Temperature Range [Min] -40 °F
Manufacturer Part No. 18689
Shaft Dia. 1.25 in
Elastomers Material Buna
Head Type D
Seat O.D. N/A
Spring Material Stainless Steel
Washer Material Carbon
Weight 0.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison