Skip to content Skip to navigation menu
U.S. Seal ManufacturingPS-432

PS-432

Pump Seal
Item #101696692
  • 1 1/2" Shaft Dia
  • 2.125" Seat OD
  • Head Type R
  • Seat Type 1
  • Buna Pump Seal
U.S. Seal ManufacturingPS-432
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2" Shaft Dia
  • 2.125" Seat OD
  • Head Type R
  • Seat Type 1
  • Buna Pump Seal
Spring Material Stainless Steel
Temperature Range [Max] 225 °F
Temperature Range [Min] -40 °F
Metal Parts Material Brass
Pressure 50 psi
Seat Material Ni-Resist
Washer Material Carbon
Head Type R
Elastomers Material Buna
Shaft Dia. 1.5 in
Seat Type 1
Seat O.D. 2.125 in
Weight 0.375 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison